Page 1 of 92

Next

Compare
35B15

COMPARE

35B15

Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B15

BDI # 618914

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.989
Global Part Number GPN: 36107
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : In stock
$ 10.31 / each QTY
SDS X 1-11/16-KW

COMPARE

SDS X 1-11/16-KW

Description
SDS X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB

DODGE

Part # 120407

BDI # 257265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 42.875
Bore - Inch: 1.688
Other Features: Keyway on ID
Global Part Number GPN: 460725
Bushing Series: SDS

Price Inventory : In stock
$ 21.99 / each QTY
L090N

COMPARE

L090N

Description
L090N JAW COUPLING SPIDER

TB WOODS

Part # L090N

BDI # 982242

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 144In-Lbs

Price Inventory : In stock
$ 8.37 / each QTY
SD 1 11/16

COMPARE

SD 1 11/16

Description
SD 1 11/16 QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-13/16" LTB

MARTIN SPROCKET & GR

Part # SD 1 11/16

BDI # 611078

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 42.875
Bore - Inch: 1.688
Other Features: Keyway on ID
Global Part Number GPN: 465286
Bushing Series: SD

Price Inventory : In stock
$ 27.12 / each QTY
1310 X 1-1/8-KW

COMPARE

1310 X 1-1/8-KW

Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB

DODGE

Part # 119400

BDI # 256880

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459857
Bushing Series: 1310

Price Inventory : In stock
$ 17.24 / each QTY