35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
SDS X 1-11/16-KW
Description
SDS X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB
Part # 120407
BDI # 257265
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
460725
Bushing Series:
SDS
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type:
Jaw Coupling
Torque:
144In-Lbs
SD 1 11/16
Description
SD 1 11/16 QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 11/16
BDI # 611078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
465286
Bushing Series:
SD
1310 X 1-1/8-KW
Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB
Part # 119400
BDI # 256880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459857
Bushing Series:
1310