SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25
80BTB30H
Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING
Part # 80BTB30H
BDI # 625170
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32254
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80SF30
Description
80SF30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR SF BUSHING
Part # 80SF30
BDI # 625360
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31124
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80BTB30
Description
80BTB30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR 2517 BUSHING
Part # 80BTB30
BDI # 625169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32253
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 5/8" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 50A49
BDI # 621193
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Global Part Number GPN:
31751
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore