14MX-71S-37
Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193071
BDI # 1094999
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MX-112S-37
Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193112
BDI # 1094845
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
37
P112-8MGT-20
Description
P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082112
BDI # 1125448
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.17
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-60S-37
Description
14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193060
BDI # 1094984
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX-71S-90
Description
14MX-71S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77199071
BDI # 1095001
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed