Page 1 of 16

Next

Compare
80BTB36

COMPARE

80BTB36

Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB36

BDI # 625173

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32257
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 162.36 / each QTY
50A60

COMPARE

50A60

Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A60

BDI # 621204

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Global Part Number GPN: 31762
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : In stock
$ 41.33 / each QTY
4 5V 1180 E

COMPARE

4 5V 1180 E

Description
4 5V 1180 E V-BELT SHEAVE ; 4 GROOVES 11.8" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1180 E

BDI # 619314

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.8
Outside Diameter - Millimeter: 299.72
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 580226
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 291.09 / each QTY
PH116 PARA-FLEX ELEMENT

COMPARE

PH116 PARA-FLEX ELEMENT

Description
PH116 PARA-FLEX ELEMENT ; 12.31" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011230

BDI # 239611

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.31

Outside Diameter - Millimeter: 312.674
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 4470In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
$ 258.05 / each QTY
3 B 110 SK

COMPARE

3 B 110 SK

Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 110 SK

BDI # 618148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580538
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 162.29 / each QTY