80 HRB HUB OMEGA 7300710
Description
80 HRB HUB OMEGA 7300710
Part # 80 HRB HUB OMEGA 7300710
BDI # 18141825
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
E60 ELEMENT OMEGA 7300050
Description
E060 BET?T OMEGA ; OMEGA E060 BET?T REX
Part # 7300050M
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
80 HQD HUB OMEGA 7300905
Description
80 HQD HUB OMEGA 7300905
Part # 80 HQD HUB OMEGA 7300905
BDI # 18141827
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
171.45
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
E60 HDY ELEMENT OMEGA 7300050HDY
Description
E60 HDY ELEMENT OMEGA 7300050HDY ; NON-RETURNABLE YELLOW
Part # E60 HDY ELEMENT OMEGA 7300050HDY
BDI # 19425196
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Width - Inch:
0
E60 HSU ELEMENT OMEGA 7300050HSU
Description
E60 HSU ELEMENT OMEGA 7300050HSU ; NON-RETURNABLE
Part # E60 HSU ELEMENT OMEGA 7300050HSU
BDI # 18143101
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Width - Inch:
0