ES60 ELEMENT OMEGA

COMPARE

ES60 ELEMENT OMEGA

Description
ES60 ELEMENT OMEGA ; NON-RETURNABLE 7300120 12-1/2" OD PU

REXNORD

Part # 10287356

BDI # 18143515

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
100E30H

COMPARE

100E30H

Description
100E30H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 100E30H

BDI # 614349

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.643
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31183
Pitch Diameter - Millimeter: 303.75
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160F18H

COMPARE

160F18H

Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T HT BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 160F18H

BDI # 616049

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.542
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31303
Pitch Diameter - Millimeter: 292.55
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BTB30

COMPARE

100BTB30

Description
100BTB30 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 30T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB30

BDI # 614259

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.643
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31925
Pitch Diameter - Millimeter: 303.75
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY