Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31183
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T HT BORE FOR F BUSHING
Part # 160F18H
BDI # 616049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31303
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
100BTB30
Description
100BTB30 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 30T BORE FOR 3020 BUSHING
Part # 100BTB30
BDI # 614259
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31925
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed