Page 1 of 10

Next

Compare
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
2MBL127

COMPARE

2MBL127

Description
2BK130H V-BELT SHEAVE

DODGE

Part # 2MBL127

BDI # 627622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584653
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 127.12 / each QTY
2 B 124 SK

COMPARE

2 B 124 SK

Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 124 SK

BDI # 616422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581015
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 131.37 / each QTY
3 5V 1250 E

COMPARE

3 5V 1250 E

Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 1250 E

BDI # 618319

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 580194
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
$ 257.60 / each QTY