Page 1 of 3

Next

Compare
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
14MX-75S-37

COMPARE

14MX-75S-37

Description
14MX-75S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193075

BDI # 1408160

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : In stock
$ 520.45 / each QTY
41SK80

COMPARE

41SK80

Description
41SK80 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 41SK80

BDI # 620737

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Pitch Diameter - Inch: 12.736
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.026
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30989
Pitch Diameter - Millimeter: 323.49
Mounting Method: Bushed

Price Inventory : Available to order
$ 76.04 / each QTY
40BS80 1 1/4

COMPARE

40BS80 1 1/4

Description
40BS80 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS80 1 1/4

BDI # 620085

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 12.736
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.026
Other Features: With 2 Set Screw
Global Part Number GPN: 33978
Pitch Diameter - Millimeter: 323.49
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 93.27 / each QTY