Page 1 of 5

Next

Compare
80BTB40

COMPARE

80BTB40

Description
80BTB40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB40

BDI # 625174

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32258
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : In stock
$ 164.73 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
80SF40

COMPARE

80SF40

Description
80SF40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF40

BDI # 625367

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31131
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : In stock
$ 183.20 / each QTY
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
4 5V 1320 E

COMPARE

4 5V 1320 E

Description
4 5V 1320 E V-BELT SHEAVE ; 4 GROOVES 13.2" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1320 E

BDI # 619318

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.2
Outside Diameter - Millimeter: 335.28
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580983
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 337.45 / each QTY