TB48XH300
Description
TB48XH300 TIMING PULLEY ; TAPER BUSHED 101756012
Part # TB48XH300
BDI # 24304034
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
TB48XH200
Description
TB48XH200 TIMING PULLEY ; TAPER BUSHED 101756011
Part # TB48XH200
BDI # 24304032
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
H4067 HUB RSB NKW NO SETSCREW
Description
H4067 HUB RSB
Part # H4067-HUB-3-1/4-RSB-NKW-N/SS
BDI # 595957
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
158.75
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
247.65
Coupling Type:
Jaw Coupling
Torque:
NBR 88224 | Hytrel/Bronze 126000In-Lbs
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
88224In-Lbs