Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
4
ES70 ELEMENT OMEGA 7300125
Description
OMEGA ES70 ELEMENT ; OMEGA E070 BET?T REX
Part # 7300125
BDI # 18143516
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2