Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 163

Next

Compare
E70M ELEMENT OMEGA 7300055M

COMPARE

E70M ELEMENT OMEGA 7300055M

Description
E70M ELEMENT OMEGA 7300055M ; NON-RETURNABLE

REXNORD

Part # 7300055M

BDI # 18143106

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 14.016

Outside Diameter - Millimeter: 356
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 109
Coupling Type: Elastomeric Coupling
Torque: 2490Nm
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
OMEGA ES70 ELEMENT ; OMEGA E070 BET?T REX

REXNORD

Part # 7300125

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
Loading Price
QTY
HM 56 T

COMPARE

HM 56 T

Description
HM 56 T BRG LOCKNUT

SKF

Part # HM 56 T

BDI # 1419575

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Outside Diameter - Millimeter: 350
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Request a quotation
Loading Price
QTY
8M-140S-12

COMPARE

8M-140S-12

Description
GATES 8M-140S-12

GATES

Part # GAT 8MX-140S-21/2517

BDI # 17003489

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
14MX-80S-90

COMPARE

14MX-80S-90

Description
14MX-80S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

GATES

Part # 7727-34080

BDI # 1095010

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY