80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A44
BDI # 624438
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
31869
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
60BTB60
Description
60BTB60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR 2517 BUSHING
Part # 60BTB60
BDI # 623441
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32210
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
50BTB72
Description
50BTB72 ROLLER CHAIN SPROCKET ; 5/8" P 72T BORE FOR 2517 BUSHING
Part # 50BTB72
BDI # 621934
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32160
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
50BS72 1 1/4
Description
50BS72 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 72T 1-1/4" BORE
Part # 50BS72 1 1/4
BDI # 621849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Global Part Number GPN:
34066
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore