Page 1 of 13

Next

Compare
3 B 136 SK

COMPARE

3 B 136 SK

Description
3 B 136 SK V-BELT SHEAVE ; 3 GROOVES 13.95" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 136 SK

BDI # 618152

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.95
Outside Diameter - Millimeter: 354.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581634
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 206.85 / each QTY
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
$ 120.15 / each QTY
E70 ELEMENT OMEGA

COMPARE

E70 ELEMENT OMEGA

Description
E70 ELEMENT OMEGA ; NON-RETURNABLE 7300055

REXNORD

Part # 10287341

BDI # 15063234

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 600.88 / each QTY
PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011114

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : In stock
$ 423.36 / each QTY
60SF60

COMPARE

60SF60

Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 60SF60

BDI # 623645

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 14.33
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31072
Pitch Diameter - Millimeter: 363.99
Mounting Method: Bushed

Price Inventory : In stock
$ 160.24 / each QTY