80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A44
BDI # 624438
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
31869
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
P144-8MGT-30
Description
P144-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083144
BDI # 1125475
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
30
100E35
Description
100E35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR E BUSHING
Part # 100E35
BDI # 614351
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31164
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed