Page 1 of 3

Next

Compare
1140T10 COVER/GRID ASSY

COMPARE

1140T10 COVER/GRID ASSY

Description
1140T10 COVER/GRID ASSY ; 0776213 15.12" OD ALUMINUM

FALK

Part # 10011522

BDI # 18106445

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 200.914
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 15.12

Outside Diameter - Millimeter: 384.048
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 7.91

Price Inventory : In stock
$ 2,176.41 / each QTY
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
$ 979.80 / each QTY
5V15.0X6-F

COMPARE

5V15.0X6-F

Description
5V15.0X6-F TRANSMISSION PULLEY

TB WOODS

Part # 5V1506

BDI # 987260

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
$ 519.64 / each QTY
D140B26

COMPARE

D140B26

Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D140B26

BDI # 607448

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Duplex Type
Global Part Number GPN: 30527
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 964.83 / each QTY
3 5V 1500 E

COMPARE

3 5V 1500 E

Description
3 5V 1500 E V-BELT SHEAVE ; 3 GROOVES 15" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 1500 E

BDI # 618325

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580159
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
$ 352.91 / each QTY