PX160F TL 4040

COMPARE

PX160F TL 4040

Description
PX160F TL 4040 TAPER LOCK FLG ASSY

DODGE

Part # 011157

BDI # 239596

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.3

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
$ 1,047.20 / each QTY
MAL152

COMPARE

MAL152

Description
AK154H V-BELT SHEAVE

DODGE

Part # MAL152

BDI # 630607

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.25
Outside Diameter - Millimeter: 387.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 585132
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 83.44 / each QTY