1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
$ 979.80 / each QTY
1050G10/51 SLEEVE

COMPARE

1050G10/51 SLEEVE

Description
1050G10/51 SLEEVE ; 0744988 SHROUDED BOLT

FALK

Part # 10011258

BDI # 18105147

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : Available to order
$ 916.65 / each QTY
D140B26

COMPARE

D140B26

Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D140B26

BDI # 607448

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Duplex Type
Global Part Number GPN: 30527
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 964.83 / each QTY
MAL152

COMPARE

MAL152

Description
AK154H V-BELT SHEAVE

DODGE

Part # MAL152

BDI # 630607

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.25
Outside Diameter - Millimeter: 387.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 585132
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 83.44 / each QTY
PX160F TL 4040

COMPARE

PX160F TL 4040

Description
PX160F TL 4040 TAPER LOCK FLG ASSY

DODGE

Part # 011157

BDI # 239596

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.3

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
$ 1,047.20 / each QTY