3 B 154 SK

COMPARE

3 B 154 SK

Description
3 B 154 SK V-BELT SHEAVE ; 3 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 154 SK

BDI # 618153

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580306
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
$ 257.60 / each QTY
2 B 154 SK

COMPARE

2 B 154 SK

Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 154 SK

BDI # 616425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581407
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
$ 216.39 / each QTY
P90-14M-55-F HTD

COMPARE

P90-14M-55-F HTD

Description
P90-14M-55-F HTD SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 110822

BDI # 254656

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
$ 464.76 / each QTY