Page 1 of 3

Next

Compare
RAPTOR E80 ELEMENT

COMPARE

RAPTOR E80 ELEMENT

Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015854

BDI # 20492749

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : In stock
$ 762.15 / each QTY
E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE

REXNORD

Part # 10287342

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
$ 804.49 / each QTY
4 5V 1600 E

COMPARE

4 5V 1600 E

Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1600 E

BDI # 619324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580591
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 437.92 / each QTY
5 5V 1600 E

COMPARE

5 5V 1600 E

Description
5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 1600 E

BDI # 621045

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580139
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
$ 520.35 / each QTY
10-5V16.00-J

COMPARE

10-5V16.00-J

Description
10-5V16.00-J V-BELT QD SHEAVE

DODGE

Part # 456075

BDI # 281065

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 10

Price Inventory : Available to order
$ 848.64 / each QTY