E80 ELEMENT OMEGA 7300060
Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE
Part # 10287342
BDI # 18143293
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
2 B 160 SK
Description
2 B 160 SK V-BELT SHEAVE ; 2 GROOVES 16.35" OD BUSHED
Part # 2 B 160 SK
BDI # 616427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580864
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
5-5V16.00-E
Description
5-5V16.00-E V-BELT QD SHEAVE ; 5/5V16.0-E QD SHEAVE
Part # 455354
BDI # 280430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5