Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Nominal Thickness - Inch:
1.772
Nominal Thickness - Millimeter:
45
6 C 160 Q
Description
6 C 160 Q V-BELT SHEAVE ; 6GR C 16" PD BORED FOR Q1 BUSHING
Part # 6 C 160 Q
BDI # 21975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
50B80 2-1/2 5/8 KW/2SS
Description
50B80 2-1/2 5/8 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B80 2-1/2 5/8 KW/2SS
BDI # 21516081
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Simplex Type
Global Part Number GPN:
570237
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
12 C 160 J
Description
12 C 160 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 160 J
BDI # 614722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581524
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12