1055G20/52 SLEEVE

COMPARE

1055G20/52 SLEEVE

Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL

FALK

Part # 10011269

BDI # 18105168

Features

Component: Sleeve Assembly
Width - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 655200In-Lbs
Width - Inch: 6.22

Price Inventory : In stock
$ 1,464.60 / each QTY
PX160 PARA-FLEX ELEMENT

COMPARE

PX160 PARA-FLEX ELEMENT

Description
PX160 PARA-FLEX ELEMENT ; 16-5/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011117

BDI # 239582

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16.625

Outside Diameter - Millimeter: 422.275
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 508.03 / each QTY
60BS70 1 3/4

COMPARE

60BS70 1 3/4

Description
60BS70 1 3/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 70T B-HUB ONE SIDE 1.75" FB

MARTIN SPROCKET & GR

Part # 60BS70 1 3/4

BDI # 623345

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.15
Other Features: With 2 Set Screw
Global Part Number GPN: 35208
Pitch Diameter - Millimeter: 424.61
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 168.75 / each QTY
100BTB40

COMPARE

100BTB40

Description
100BTB40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB40

BDI # 614264

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31930
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Available to order
$ 337.92 / each QTY