Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 38

Next

Compare
28B-1/Z=30;CS15030

COMPARE

28B-1/Z=30;CS15030

Description
SATI 28B-1/Z=30 ; CS15030

SATI

Part # CS15030

BDI # 840308

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 17.7
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120 HRB HUB OMEGA 7300725

COMPARE

120 HRB HUB OMEGA 7300725

Description
120 HRB HUB OMEGA 7300725 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 7300725

BDI # 18138574

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
H28BA30

COMPARE

H28BA30

Description
28BA30 ; POR SB 40MM STOCK BORE SPROCKET

TSUBAKI

Part # H28BA30

BDI # 921583

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.7
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160BTL26

COMPARE

H160BTL26

Description
H160BTL26 TAPER LOCK SPROCKET

TSUBAKI

Part # H160BTL26

BDI # 919558

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.672
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY