Features
Thread Size:
TR380 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Outside Diameter - Millimeter:
450
Nominal Thickness - Inch:
1.89
Nominal Thickness - Millimeter:
48
Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Nominal Thickness - Inch:
2.283
Nominal Thickness - Millimeter:
58
Features
Thread Size:
TR400 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52
VS460 SPACER ELEMENT VIVA 7392742
Description
VS460 SPACER ELEMENT
Part # VS460 SPACER ELEMENT
BDI # 22604903
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
D60C72 2-15/16 KW 2SS
Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH
Part # D60C72 2-15/16 KW 2SS
BDI # 21573693
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore