Page 1 of 5

Next

Compare
120F35

COMPARE

120F35

Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 120F35

BDI # 615155

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31229
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : In stock
$ 507.91 / each QTY
8MX-180S-36

COMPARE

8MX-180S-36

Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183180

BDI # 1117349

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : In stock
$ 561.77 / each QTY
120R36

COMPARE

120R36

Description
120R36 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120R36

BDI # 615193

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571467
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
$ 741.49 / each QTY
8MX-180S-21

COMPARE

8MX-180S-21

Description
8MX-180S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 180T 0.827IN BELT W

GATES

Part # 77182180

BDI # 1117348

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 465.19 / each QTY
5V18.7X6-F

COMPARE

5V18.7X6-F

Description
5V18.7X6-F TRANSMISSION PULLEY

TB WOODS

Part # 5V1876

BDI # 981464

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
$ 642.51 / each QTY