Page 1 of 5

Next

Compare
2 B 184 SK

COMPARE

2 B 184 SK

Description
2 B 184 SK V-BELT SHEAVE ; 2 GROOVES 18-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 184 SK

BDI # 616428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581655
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 288.51 / each QTY
120F35

COMPARE

120F35

Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 120F35

BDI # 615155

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31229
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : In stock
$ 507.91 / each QTY
160J26H

COMPARE

160J26H

Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING

MARTIN SPROCKET & GR

Part # 160J26H

BDI # 616066

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31319
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Available to order
$ 710.97 / each QTY
80R56

COMPARE

80R56

Description
80R56 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80R56

BDI # 625331

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.835
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.407
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571828
Pitch Diameter - Millimeter: 453.009
Mounting Method: Bushed

Price Inventory : Available to order
$ 363.64 / each QTY
8MX-180S-21

COMPARE

8MX-180S-21

Description
8MX-180S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 180T 0.827IN BELT W

GATES

Part # 77182180

BDI # 1117348

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 465.19 / each QTY