TN07-2
Description
TN07-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN07-2
BDI # 1374311
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
L095 7/8 1/4X1/8 KW
Description
L095 7/8 1/4X1/8 KW HUB ; 7/8" BORE 2.11" HUB DIA
Part # 68514435747
BDI # 594251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L095 28MM 8X3.3MM KW
Description
L095 28MM 8X3.3MM KW HUB ; 28MM BORE 53.594MM HUB DIA
Part # 68514441328
BDI # 595177
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
SS095 1/2 1/8X1/16 KW
Description
SS095 1/2 1/8X1/16 KW COUPLING HUB
Part # 68514470011
BDI # 596836
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling