8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
PB8MX-25S-21
Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152025
BDI # 1126079
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
584707
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
1VP25 1/2
Description
1VP25 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2-1/2" OD FB
Part # 1VP25 1/2
BDI # 613577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
12.7
Other Features:
Positive Locking System
Global Part Number GPN:
579231
Mounting Method:
Finished Bore
Belt Series:
3L
Bushing Size:
No Bushing
Number of Grooves:
1