LF8 CYLINDRICAL HUB .47 RSB
Description
LF8 CYLINDRICAL HUB .47 RSB
Part # LF8-HUB CYL-.47 RSB
BDI # 593581
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Outside Diameter - Millimeter:
62.713
Inside Diameter - Millimeter:
40.208
TW108-2
Description
TW108-2 BEARING LOCKWASHER ; 2-31/64" OD 1.583" ID 1/16" THICK
Part # TW108
BDI # 1374378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.484
Outside Diameter - Millimeter:
63.094
Other Features:
Face Dia 2 | 15 Tangs
Inside Diameter - Millimeter:
40.208
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Inside Diameter - Millimeter:
40
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore