3MR-74S-15
Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W
Part # 78436045
BDI # 1105588
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
2012 1-9/16
Description
2012 1.9/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 78582609
BDI # 1099386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Global Part Number GPN:
461214
Bushing Series:
2012
Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.719
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling