Page 1 of 43

Next

Compare
PB45XL037

COMPARE

PB45XL037

Description
PB45XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231521

BDI # 1126063

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 72.771
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : In stock
$ 40.83 / each QTY
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 26.33 / each QTY
40BS16 1 1/8

COMPARE

40BS16 1 1/8

Description
40BS16 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 40BS16 1 1/8

BDI # 619565

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Global Part Number GPN: 33362
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : In stock
$ 17.73 / each QTY
8MX-30S-21

COMPARE

8MX-30S-21

Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182030

BDI # 1117381

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
$ 106.24 / each QTY
50BTB13

COMPARE

50BTB13

Description
50BTB13 ROLLER CHAIN SPROCKET ; 5/8" P 13T BORE FOR 1008 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB13

BDI # 621890

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.911
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32116
Pitch Diameter - Millimeter: 66.345
Mounting Method: Bushed

Price Inventory : In stock
$ 33.83 / each QTY