W12 TL HUB
Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT
Part # 228010
BDI # 269403
Features
Pilot Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625
TW110-2
Description
TW110-2 BEARING LOCKWASHER ; 1.992" ID 2-59/64" OD 1/16" THICK
Part # TW110-2
BDI # 1374380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.922
Outside Diameter - Millimeter:
74.219
Other Features:
Face Dia 2.438 | 17 Tangs
Inside Diameter - Millimeter:
50.597
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.922
Outside Diameter - Millimeter:
74.219
Other Features:
Face Dia 2.438 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
50.597