TW110-2
Description
TW110-2 BEARING LOCKWASHER ; 1.992" ID 2-59/64" OD 1/16" THICK
Part # TW110-2
BDI # 1374380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.922
Outside Diameter - Millimeter:
74.219
Other Features:
Face Dia 2.438 | 17 Tangs
Inside Diameter - Millimeter:
50.597
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
SW099/100 SPIDER WITH RING
Description
SW099/100 SPIDER WITH RING CPLG ELEMENT
Part # 68514424670
BDI # 593600
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563