Page 1 of 169

Next

Compare
3MR-90S-15

COMPARE

3MR-90S-15

Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436088

BDI # 1105602

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : In stock
$ 59.79 / each QTY
PB45XL037

COMPARE

PB45XL037

Description
PB45XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231521

BDI # 1126063

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 72.771
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : In stock
$ 40.83 / each QTY
P32-8M-30-1210 HT250

COMPARE

P32-8M-30-1210 HT250

Description
P32-8M-30-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112872

BDI # 255168

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : In stock
$ 85.23 / each QTY
MA33X3/4

COMPARE

MA33X3/4

Description
AK32 X 3/4 V-BELT SHEAVE

DODGE

Part # MA33X3/4

BDI # 630437

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 19.05
Other Features: Solid Style

Global Part Number GPN: 585067
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 13.19 / each QTY
SF X 1-7/16-KW

COMPARE

SF X 1-7/16-KW

Description
SF X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 3-1/8" OD 2-1/16" LTB

DODGE

Part # 120463

BDI # 257320

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Keyway on ID
Global Part Number GPN: 460785
Bushing Series: SF

Price Inventory : In stock
$ 41.45 / each QTY