Page 1 of 3

Next

Compare
E100 ELEMENT OMEGA 7300065

COMPARE

E100 ELEMENT OMEGA 7300065

Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE

REXNORD

Part # 10287343

BDI # 18143280

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21

Outside Diameter - Millimeter: 533.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 1,198.93 / each QTY
PX200 PARA-FLEX ELEMENT

COMPARE

PX200 PARA-FLEX ELEMENT

Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011120

BDI # 239584

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 20

Outside Diameter - Millimeter: 508
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 971.71 / each QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
$ 563.52 / each QTY
4B200SF

COMPARE

4B200SF

Description
4B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE

MASTERDRIVE

Part # 2105008806

BDI # 652341

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway

Global Part Number GPN: 584038
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 4

Price Inventory : In stock
$ 235.87 / each QTY
5 C 200 F

COMPARE

5 C 200 F

Description
5 C 200 F V-BELT SHEAVE ; 5 GROOVE C BELT 20.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 C 200 F

BDI # 620964

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.4
Outside Diameter - Millimeter: 518.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway

Global Part Number GPN: 580216
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
$ 749.09 / each QTY