100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
$ 563.52 / each QTY
8MX-224S-12

COMPARE

8MX-224S-12

Description
8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

GATES

Part # 77181224

BDI # 1117351

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
$ 392.96 / each QTY
120S45

COMPARE

120S45

Description
120S45 ROLLER CHAIN SPROCKET ; 120 CHAIN 45 TEETH 1 ROW NO HT

MARTIN SPROCKET & GR

Part # 120S45

BDI # 615209

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571475
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
$ 897.63 / each QTY