Page 1 of 2

Next

Compare
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
$ 563.52 / each QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 2,126.36 / each QTY
2/3V25.0-3020

COMPARE

2/3V25.0-3020

Description
2-3V25.0-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112027

BDI # 254972

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
$ 403.21 / each QTY
100BTB60

COMPARE

100BTB60

Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB60

BDI # 614268

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31934
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
$ 516.03 / each QTY
8MX-224S-12

COMPARE

8MX-224S-12

Description
8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

GATES

Part # 77181224

BDI # 1117351

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
$ 392.96 / each QTY