Page 1 of 2

Next

Compare
P144-14M-85-F HTD

COMPARE

P144-14M-85-F HTD

Description
P144-14M-85-F HTD SYNCH SPROCKET

DODGE

Part # 110848

BDI # 254680

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
$ 700.81 / each QTY
100E60

COMPARE

100E60

Description
100E60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 100E60

BDI # 614358

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31171
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
$ 513.65 / each QTY
2/3V25.0-3020

COMPARE

2/3V25.0-3020

Description
2-3V25.0-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112027

BDI # 254972

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
$ 403.21 / each QTY
100BTB60

COMPARE

100BTB60

Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB60

BDI # 614268

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31934
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
$ 516.03 / each QTY
PX240 PARA-FLEX ELEMENT

COMPARE

PX240 PARA-FLEX ELEMENT

Description
PX240 PARA-FLEX ELEMENT

DODGE

Part # 011124

BDI # 239586

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 24.125

Outside Diameter - Millimeter: 612.775
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 1,336.32 / each QTY