Page 1 of 2

Next

Compare
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 2,126.36 / each QTY
100E60

COMPARE

100E60

Description
100E60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 100E60

BDI # 614358

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31171
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
$ 513.65 / each QTY
140J45

COMPARE

140J45

Description
140J45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J45

BDI # 615640

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31278
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
$ 856.43 / each QTY
2/3V25.0-3020

COMPARE

2/3V25.0-3020

Description
2-3V25.0-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112027

BDI # 254972

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
$ 403.21 / each QTY
P144-14M-85-F HTD

COMPARE

P144-14M-85-F HTD

Description
P144-14M-85-F HTD SYNCH SPROCKET

DODGE

Part # 110848

BDI # 254680

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
$ 700.81 / each QTY