E120 ELEMENT OMEGA 7300070
Description
E120 ELEMENT OMEGA 7300070 ; 7300070 NON RETURNABLE
Part # 10287344
BDI # 18143281
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
Width - Inch:
0
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
2
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31278
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed