Page 1 of 42

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
7 C 270 S

COMPARE

7 C 270 S

Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 270 S

BDI # 21979328

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C45H X 4.4375IN MTO

COMPARE

140C45H X 4.4375IN MTO

Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE

MARTIN SPROCKET & GR

Part # 140C45H X 4.4375IN MTO

BDI # 23676428

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
96XH400 J

COMPARE

96XH400 J

Description
96XH400 J SYNCHRONOUS BELT PULLEY ; H STYLE-QD

MARTIN SPROCKET & GR

Part # 96XH400 J

BDI # 625888

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573686
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY