2-5V-2800-R
Description
2-5V-2800-R V-BELT SHEAVE ; QD BUSHED 101757110
Part # 2-5V-2800-R
BDI # 24305727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
2
2-5V-2800-TB
Description
2-5V-2800-TB V-BELT SHEAVE ; QD BUSHED 101757111
Part # 2-5V-2800-TB
BDI # 24305729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
2
2-5V-2800-E
Description
2-5V-2800-E V-BELT SHEAVE ; QD BUSHED 101757109
Part # 2-5V-2800-E
BDI # 24305725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
5-5V-2800-F
Description
5-5V-2800-F V-BELT SHEAVE ; QD BUSHED 101758556
Part # 5-5V-2800-F
BDI # 24308259
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
P11220M115-M
Description
P11220M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755780
Part # P11220M115-M
BDI # 24302806
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
115