P168-14M-170-6050
Description
P168-14M-170-6050 SYNCH SPROCKET ; POR NON RETURNABLE
Part # P168-14M-170-6050
BDI # 20495285
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.265
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Global Part Number GPN:
31553
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
HD100C70 X 2-1/2 PB
Description
HD100C70 X 2-1/2 PB SPROCKET
Part # HD100C70 X 2-1/2 PB
BDI # 25186187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
16814MT170A
Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A
BDI # 923150
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT115A-J
Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-J
BDI # 923149
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115