Page 1 of 8

Next

Compare
TW112-2

COMPARE

TW112-2

Description
TW112-2 BEARING LOCKWASHER ; 2.4" ID 3-21/64" OD 0.072" THICK

TIMKEN

Part # TW112-2

BDI # 1374382

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.328
Outside Diameter - Millimeter: 84.531
Other Features: Face Dia 2.844 | 17 Tangs
Inside Diameter - Millimeter: 60.96

Price Inventory : In stock
$ 11.21 / each QTY
C 7/8 SLEEVE

COMPARE

C 7/8 SLEEVE

Description
C 7/8 SLEEVE

TIMKEN LOVEJOY

Part # 69790400042

BDI # 597314

Features

Component: Sleeve Assembly
Width - Millimeter: 79.502
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.31

Outside Diameter - Millimeter: 84.074
Coupling Type: Gear Coupling
Torque: 2500In-Lbs
Width - Inch: 3.13

Price Inventory : In stock
$ 113.35 / each QTY
AL110 1-1/4 1/4X1/8 KW

COMPARE

AL110 1-1/4 1/4X1/8 KW

Description
AL110 1-1/4 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514417984

BDI # 593183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 43.01 / each QTY
AL110 1-3/8 5/16X5/32 KW

COMPARE

AL110 1-3/8 5/16X5/32 KW

Description
AL110 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514417986

BDI # 593185

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 46.53 / each QTY
L110 HUB 3/4 3/16X3/32 KW

COMPARE

L110 HUB 3/4 3/16X3/32 KW

Description
L110 HUB 3/4 3/16X3/32 KW ; 0.75" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # 68514411735

BDI # 21444526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.19 / each QTY