TW113-2
Description
TW113-2 BEARING LOCKWASHER ; 2.588" ID 3-9/16" OD 0.072" THICK
Part # TW113-2
BDI # 1374383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter:
65.735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.578
Outside Diameter - Millimeter:
90.881
Other Features:
Face Dia 3.093 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
65.735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.578
Outside Diameter - Millimeter:
90.881
Other Features:
Face Dia 3.093 | 19 Tangs
Inside Diameter - Millimeter:
65.735
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
AK34-3/4
Description
AK34-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # AK34-3/4
BDI # 737580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586775
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1