Page 1 of 2

Next

Compare
ES 042 CLAMP.HUB

COMPARE

ES 042 CLAMP.HUB

Description
MAYR POWER TRANS. ES 042 CLAMP.HUB

MAYR POWER TRANS.

Part # ES 042 CLAMP.HUB

BDI # 20060375

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.89

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95
Coupling Type: Elastomeric Coupling
Torque: 70Nm

Price Inventory : In stock
Loading Price
QTY
6JEM

COMPARE

6JEM

Description
6JEM QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEM

BDI # 622548

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN: 482190
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
6JNS

COMPARE

6JNS

Description
6JNS QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 6JNS

BDI # 21982003

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY
6JEM MSG

COMPARE

6JEM MSG

Description
6JEM MSG COUPLING SLEEVE ; QUADRA FLEX 3.74IN OD RUBBER

MARTIN SPROCKET & GR

Part # 6JEM MSG

BDI # 22135665

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY
6 N

COMPARE

6 N

Description
6 N QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 6 N

BDI # 21981917

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY