Page 1 of 8

Next

Compare
TW114-2

COMPARE

TW114-2

Description
TW114-2 BEARING LOCKWASHER ; 2.791" ID 3.813" OD 0.072" THICK

TIMKEN

Part # TW114-2

BDI # 1374384

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.813
Outside Diameter - Millimeter: 96.85
Other Features: Face Dia 3.313 | 19 Tangs
Inside Diameter - Millimeter: 70.891

Price Inventory : In stock
$ 12.65 / each QTY
SW110 SPIDER WITH RING, 685144 24671

COMPARE

SW110 SPIDER WITH RING, 685144 24671

Description
SW110 SPIDER WITH RING COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514424671

BDI # 593601

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
$ 43.39 / each QTY
L150 1-1/4 1/4X1/8 KW

COMPARE

L150 1-1/4 1/4X1/8 KW

Description
L150 HUB 1-1/4 1/4X1/8 KW ; 1-1/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412111

BDI # 592744

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
6JES SLEEVE

COMPARE

6JES SLEEVE

Description
6JES COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514436701

BDI # 20335785

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 28.76 / each QTY
L150 7/8 3/16X3/32 KW

COMPARE

L150 7/8 3/16X3/32 KW

Description
L150 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412105

BDI # 592738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY